Product Detail

URL:

Item# : EA354GJ-58

Description : Cutting-Proof Gloves (Polyurethane Coating )

Spec

EU Standard CE EN388 Cutting resistance at a prescribed level 3A
This is a thin and well-fitted gloves, so it is suitable for detailed work that needs a sense of fingertop.
It adopts long fibers and suppresses the generation of dust and lint from gloves.
Size LL
Full length 250mm
Thickness 1.1mm
Around the palm 215mm
Middle finger length 93mm
Material Resin Section :Polyurethane
Fiber Section :Polyethylene ・Nylon ・Etc.
Color Body:Gray
Hem:Black
Additional explanation
Catalog Price (JPY)

¥ 1,720 (Excluding tax)/¥ 1,892(Tax including)

Quantity of stock

Latest stock:17

(2026/11/22 03:47 Currently)

Update
Catalog Page Page 2185
Relational Items
EA354GJ-55
EA354GJ-56 Cutting-Proof Gloves (Polyurethane Coating )
EA354GJ-57 Cutting-Proof Gloves (Polyurethane Coating )
EA354GJ-58 Cutting-Proof Gloves (Polyurethane Coating )