Item# : EA424CC-16A
Description : Joint for Flexible Pipe (male Screw)
Spec
Thread Dia | Rc3/4\"\" |
Compatible Dia. | Dia 20mm |
---|---|---|---|
Full length | 42.5mm |
Nominal | 20 |
Material | Bronze |
Maximum Operating Pressure | 1.0MPa |
Usage Temperature Range | -20℃to95℃ |
Applicable Fluid | Chilled/Hot Water 、Nonfreezing fluid |
Usage | Water Supply 、Hot water supply、Heating 、Melting snow |
※Caution ※ | ・Can not use for oils such as Gas 、Air 、Kerosene ・Can not use for under grounding |
Japan Waterworks Association Certification Registration Goods \" |
Additional explanation |
|
---|
Catalog Price (JPY) |
¥ 1,460 (Excluding tax)/¥ 1,606(Tax including) |
||||
---|---|---|---|---|---|
Quantity of stock |
Latest stock:0 (2025/08/03 06:08 Currently) |
Relational Items |
---|
EA424CC-4A Joint for Flexible Pipe (male Screw) |
EA424CC-16A Joint for Flexible Pipe (male Screw) |