Product Detail

URL:

Item# : EA425HB-103

Description : Elbow Union

Spec

Material-Body: fluororesin [PTFE] Nut: fluororesin [ECTFE]
Max operating temperature-100℃
Applicable tube-PFA, PTFE teflon resin tube
Chemical resistance
Easy setting (No special tool required for installation, taper shrink seal type)
Tubedim. (mm) 10
Screw dim.PT R3/8
Max pressure(23℃) 0.6MPa
Additional explanation
Catalog Price (JPY)

¥ 4,510 (Excluding tax)/¥ 4,961(Tax including)

Quantity of stock

Latest stock:1

(2026/11/16 01:40 Currently)

Update
Catalog Page Page 1030
Relational Items
EA425HB-41 Elbow Union
EA425HB-42 Elbow Union
EA425HB-61 Elbow Union
EA425HB-62 Elbow Union
EA425HB-63 Elbow Union
EA425HB-81 Elbow Union
EA425HB-82 Elbow Union
EA425HB-83 Elbow Union
EA425HB-102 Elbow Union
EA425HB-103 Elbow Union
EA425HB-104 Elbow Union
EA425HB-122 Elbow Union
EA425HB-123 Elbow Union
Web catalog image

Documents

ESCO dimentional drawing
  1. IMG
Catalog
  1. PDF
  2. PDF
Specification