Item# : EA425HB-122
Description : Elbow Union
Spec
| Material-Body: fluororesin [PTFE] Nut: fluororesin [ECTFE] |
|||
| Max operating temperature-100℃ |
|||
| Applicable tube-PFA, PTFE teflon resin tube |
|||
| Chemical resistance |
|||
| Easy setting (No special tool required for installation, taper shrink seal type) |
|||
| Tubedim. (mm) | 12 |
Screw dim.PT | R1/4 |
|---|---|---|---|
| Max pressure(23℃) | 0.5MPa | ||
| Additional explanation |
|
|---|
| Catalog Price (JPY) |
¥ 8,360 (Excluding tax)/¥ 9,196(Tax including) |
||||
|---|---|---|---|---|---|
| Quantity of stock |
Latest stock:1 (2026/11/16 01:30 Currently) |
||||
| Catalog Page | Page 1030 | ||||