Product Detail

URL:

Item# : EA425PK-15

Description : Vacuum Pad (Spring Holder/Soft )

This product is no longer available. Please refer to replacement item below.

Spec

Applicable Fluid Air
Holder The shape Spring type outlet top
Pad Material Nitrile
Mounting Screw M14 x 1
Suitable Tube Dia 6mm
Excellent flexibility, adsorption of plastic molded products can be done relatively without any trace.
Pad Screw M4
Pad Dia. 15mm
Full length 68.2mm
Additional explanation
Catalog Price (JPY)

¥ 3,100 (Excluding tax)/¥ 3,410(Tax including)

Quantity of stock

Latest stock:0

(2025/06/03 04:17 Currently)

Update
Relational Items
EA425PK-4 Vacuum Pad (Spring Holder/Soft )
EA425PK-6 Vacuum Pad (Spring Holder/Soft )
EA425PK-8 Vacuum Pad (Spring Holder/Soft )
EA425PK-10 Vacuum Pad (Spring Holder/Soft )
EA425PK-15 Vacuum Pad (Spring Holder/Soft )
EA425PK-20 Vacuum Pad (Spring Holder/Soft )
EA425PK-30 Vacuum Pad (Spring Holder/Soft )
EA425PK-40 Vacuum Pad (Spring Holder/Soft )
Web catalog image

Documents

Catalog