Item# : EA425PK-8
Description : Vacuum Pad (Spring Holder/Soft )
Spec
Applicable Fluid | Air |
Holder The shape | Spring type outlet top |
---|---|---|---|
Pad Material | Nitrile |
Mounting Screw | M14 x 1 |
Suitable Tube | Dia 6mm |
||
Excellent flexibility, adsorption of plastic molded products can be done relatively without any trace. |
|||
Pad Screw | M4 |
Pad Dia. | 8mm |
Full length | 66.4mm |
Additional explanation |
|
---|
Catalog Price (JPY) |
¥ 2,600 (Excluding tax)/¥ 2,860(Tax including) |
||||
---|---|---|---|---|---|
Quantity of stock |
Latest stock:0 (2025/06/03 04:08 Currently) |