Item# : EA436BB-13
Description : Control Copper Tube
Spec
| Thickness-1mm |
|||
| Copper tube inner diameter | 4mm |
||
|---|---|---|---|
| Pipe automatic- and remote-controlled by air and hydraulic pressures |
|||
| Use ring joint for connection. |
|||
| Steel pipe dia. | 6mm |
Finish dia. | 8.0mm |
| Length | 50m |
Heat resistant temperature | 60 ℃ |
| Additional explanation |
|
|---|
| Catalog Price (JPY) |
¥ 60,800 (Excluding tax)/¥ 66,880(Tax including) |
||||
|---|---|---|---|---|---|
| Quantity of stock |
Latest stock:4 (2026/11/04 08:20 Currently) |
||||
| Catalog Page | Page 1031 Page 1406 | ||||