Item# : EA436BB-20
Description : Control Copper Tube
Spec
| Thickness-1mm |
|||
| Copper tube inner diameter | 8mm |
||
|---|---|---|---|
| Pipe automatic- and remote-controlled by air and hydraulic pressures |
|||
| Use ring joint for connection. |
|||
| Steel pipe dia. | 10mm |
Finish dia. | 12.2mm |
| Length | 20m |
Heat resistant temperature | 60 ℃ |
| Additional explanation |
|
|---|
| Catalog Price (JPY) |
¥ 56,300 (Excluding tax)/¥ 61,930(Tax including) |
||||
|---|---|---|---|---|---|
| Quantity of stock |
Latest stock:2 (2026/11/04 08:20 Currently) |
||||
| Catalog Page | Page 1031 Page 1406 | ||||