Product Detail

URL:

Item# : EA436BB-15

Description : Control Copper Tube

Spec

Thickness-1mm
Copper tube inner diameter 6mm
Pipe automatic- and remote-controlled by air and hydraulic pressures
Use ring joint for connection.
Steel pipe dia. 8mm
Finish dia. 10.2mm
Length 10m
Heat resistant temperature 60 ℃
Additional explanation
Catalog Price (JPY)

¥ 20,500 (Excluding tax)/¥ 22,550(Tax including)

Quantity of stock

Latest stock:1

(2026/11/04 08:20 Currently)

Update
Catalog Page Page 1031 Page 1406
Relational Items
EA436BB-11 Control Copper Tube
EA436BB-12 Control Copper Tube
EA436BB-13 Control Copper Tube
EA436BB-15 Control Copper Tube
EA436BB-16 Control Copper Tube
EA436BB-17 Control Copper Tube
EA436BB-19 Control Copper Tube
EA436BB-20 Control Copper Tube
Web catalog image

Documents

RoHS
  1. PDF
Specification