Item# : EA463FW-16
Description : Stainless Steel Tying Band
Spec
| Material-SUS304 |
|||
| Use EA463FW as a binding tool. |
|||
| Length (mm) | 362 |
Width (mm) | 4.6 |
|---|---|---|---|
| Max. dia. (mm) | 102 |
Qty. / unit | 100 pcs |
| Breaking load | 45kg |
Operating temperature | -60~300℃ |
| Additional explanation |
|
|---|
| Catalog Price (JPY) |
¥ 12,300 (Excluding tax)/¥ 13,530(Tax including) |
||||
|---|---|---|---|---|---|
| Quantity of stock |
Latest stock:2 (2026/11/05 04:57 Currently) |
||||
| Catalog Page | Page 1113 | ||||