Product Detail

URL:

Item# : EA463FW-38

Description : Stainless Steel Tying Band

Spec

Material-SUS304
Use EA463FW as a binding tool.
Length (mm) 679
Width (mm) 7.9
Max. dia. (mm) 203
Qty. / unit 100 pcs
Breaking load 114kg
Operating temperature -60~300℃
Additional explanation
Catalog Price (JPY)

¥ 28,800 (Excluding tax)/¥ 31,680(Tax including)

Quantity of stock

Latest stock:3

(2026/11/05 04:57 Currently)

Update
Catalog Page Page 1113
Relational Items
EA463FW-1 Stainless Steel Tying Band
EA463FW-2 Stainless Steel Tying Band
EA463FW-3 Stainless Steel Tying Band
EA463FW-4 Stainless Steel Tying Band
EA463FW-5 Stainless Steel Tying Band
EA463FW-6 Stainless Steel Tying Band
EA463FW-7 Stainless Steel Tying Band
EA463FW-8 Stainless Steel Tying Band
EA463FW-9 Stainless Steel Tying Band
EA463FW-11 Stainless Steel Tying Band
EA463FW-12 Stainless Steel Tying Band
EA463FW-13 Stainless Steel Tying Band
EA463FW-14 Stainless Steel Tying Band
EA463FW-15 Stainless Steel Tying Band
EA463FW-16 Stainless Steel Tying Band
EA463FW-17 Stainless Steel Tying Band
EA463FW-18 Stainless Steel Tying Band
EA463FW-21 Stainless Steel Tying Band
EA463FW-22 Stainless Steel Tying Band
EA463FW-23 Stainless Steel Tying Band
EA463FW-24 Stainless Steel Tying Band
EA463FW-25 Stainless Steel Tying Band
EA463FW-26 Stainless Steel Tying Band
EA463FW-27 Stainless Steel Tying Band
EA463FW-28 Stainless Steel Tying Band
EA463FW-29 Stainless Steel Tying Band
EA463FW-31 Stainless Steel Tying Band
EA463FW-32 Stainless Steel Tying Band
EA463FW-33 Stainless Steel Tying Band
EA463FW-34 Stainless Steel Tying Band
EA463FW-35 Stainless Steel Tying Band
EA463FW-36 Stainless Steel Tying Band
EA463FW-37 Stainless Steel Tying Band
EA463FW-38 Stainless Steel Tying Band
EA463FW-39 Stainless Steel Tying Band
Web catalog image

Documents

RoHS