Item# : EA463FW-34
Description : Stainless Steel Tying Band
Spec
| Material-SUS304 | |||
| Use EA463FW as a binding tool. |
|||
| Length (mm) | 266 |
Width (mm) | 7.9 |
|---|---|---|---|
| Max. dia. (mm) | 69 |
Qty. / unit | 100 pcs |
| Breaking load | 114kg |
Operating temperature | -60~300℃ |
| Additional explanation |
|
|---|
| Catalog Price (JPY) |
¥ 14,100 (Excluding tax)/¥ 15,510(Tax including) |
||||
|---|---|---|---|---|---|
| Quantity of stock |
Latest stock:33 (2026/11/05 04:57 Currently) |
||||
| Catalog Page | Page 1113 | ||||