Item# : EA467BC-2
Description : Gas Hose With Coupler (For Utility gas And LPG)
This product is no longer available. Please refer to replacement item below.
Spec
Nominal Dia. (The inside diameter ) |
7mm
|
Full length |
2.0m
|
Town gas ・LP Gas Combination
|
Regarding the joint part at the gas plug side, it generates a coupling sound “Kachi” and a blue line is visible only when it is completely connected, in order to prevent incomplete connection. Since confirmation is possible by both the sound and physical appearance, safety has further increased. |
Even if the coupler is detached at the apparatus side, gas does not leak, and therefore it is dependable. |
Since the joint part at the gas valve side is of universal type, direction of the hose can be changed freely. |
The hose includes steel wires, and both the flexibility & robustness are satisfied. |
Catalog Price (JPY) |
¥
4,950
(Excluding tax)/¥
5,445(Tax including)
|
Quantity of stock |
Latest stock:0
(2025/06/26 10:50 Currently)
|
Replacement Items
Documents
Flyer |
-
|
Note : Please read it before having you purchase item.
-
<About item>
Esco label with bar code is put on the handling pruducts (Excluding part of direct product from manufacture). A product becomes the change of specifications and the abolished turn without a notice by model change and improvement circumstances.
-
<About size>
The value of indication includes an error.Please select with margin.
-
<About color>
About the color of the publication product, it is a little different from a real color.
-
<About an expense of heavy product>
It is requested about assembling, insrallation and installation separately.
It is subdivision article number of a product which manufacture・ESCO sell a set.