Item# : EA470A-10
Description : Ball Valve [Brass]
Spec
| Service temperature (water): -15℃ to 120℃ |
|||
| Withstanding pressure at a water temperature between 0 to 20℃ |
|||
| Use at 40℃ and 0.9MPa or below for air. |
|||
| Material-Brass (nickel plating) |
|||
| Full bore type |
|||
| Screw dim. (G) | 1 |
MAX. pressure | 2.5MPa |
|---|---|---|---|
| Additional explanation |
|
|---|
| Catalog Price (JPY) |
¥ 5,140 (Excluding tax)/¥ 5,654(Tax including) |
||||
|---|---|---|---|---|---|
| Quantity of stock |
Latest stock:11 (2026/11/11 03:28 Currently) |
||||
| Catalog Page | Page 1061 | ||||