Item# : EA470A-6
Description : Ball Valve [Brass]
Spec
| Service temperature (water): -15℃ to 120℃ |
|||
| Withstanding pressure at a water temperature between 0 to 20℃ |
|||
| Use at 40℃ and 0.9MPa or below for air. |
|||
| Material-Brass (nickel plating) |
|||
| Full bore type |
|||
| Screw dim. (G) | 3/4 |
MAX. pressure | 3.2MPa |
|---|---|---|---|
| Additional explanation |
|
|---|
| Catalog Price (JPY) |
¥ 3,410 (Excluding tax)/¥ 3,751(Tax including) |
||||
|---|---|---|---|---|---|
| Quantity of stock |
Latest stock:10 (2026/11/11 03:28 Currently) |
||||
| Catalog Page | Page 1061 | ||||