Product Detail

URL:

Item# : EA470A-20

Description : Ball Valve [Brass]

Spec

Service temperature (water): -15℃ to 120℃
Withstanding pressure at a water temperature between 0 to 20℃
Use at 40℃ and 0.9MPa or below for air.
Material-Brass (nickel plating)
Full bore type
Screw dim. (G) 2
MAX. pressure 1.6MPa
Additional explanation
Catalog Price (JPY)

¥ 19,900 (Excluding tax)/¥ 21,890(Tax including)

Quantity of stock

Latest stock:18

(2026/11/11 03:28 Currently)

Update
Catalog Page Page 1061
Relational Items
EA470A-2 Ball Valve [Brass]
EA470A-3 Ball Valve [Brass]
EA470A-4 Ball Valve [Brass]
EA470A-6 Ball Valve [Brass]
EA470A-10 Ball Valve [Brass]
EA470A-12 Ball Valve [Brass]
EA470A-14 Ball Valve [Brass]
EA470A-20 Ball Valve [Brass]
EA470A-24 (Full Bore Type) Ball Valve [Brass]
Web catalog image

Documents

ESCO dimentional drawing
  1. IMG