Item# : EA470CA-2
Description : Globe Valve [Brass]
Spec
| Product in conformity with JIS Standard |
|||
| Max pressure-Oil, gas(*), air, pulsating water (120℃ or below), saturated steam: 0.98MPa (10kgf/cm2),Still water (120℃ or below): 1.37MPa (14kgf/cm2) |
|||
| *This bulb is not designed to handle toxic gases. Use specially designed or certified valves for flammable gas service. |
|||
| Material-Bronze (body) |
|||
| Screw dim. (PT) | 1/4 | ||
|---|---|---|---|
| Additional explanation |
|
|---|
| Catalog Price (JPY) |
¥ 4,880 (Excluding tax)/¥ 5,368(Tax including) |
||||
|---|---|---|---|---|---|
| Quantity of stock |
Latest stock:2 (2026/11/16 11:26 Currently) |
||||
| Catalog Page | Page 1059 | ||||