Product Detail

URL:

Item# : EA470CA-30

Description : Globe Valve [Brass]

This product is no longer available. Please refer to replacement item below.

Spec

Product in conformity with JIS Standard
Max pressure-Oil, gas(*), air, pulsating water (120℃ or below), saturated steam: 0.98MPa (10kgf/cm2),Still water (120℃ or below): 1.37MPa (14kgf/cm2)
*This bulb is not designed to handle toxic gases. Use specially designed or certified valves for flammable gas service.
Material-Bronze (body)
Screw dim. (PT) 3
Additional explanation
Catalog Price (JPY)

¥ 57,000 (Excluding tax)/¥ 62,700(Tax including)

Quantity of stock

Latest stock:0

(2026/11/16 11:34 Currently)

Update
Catalog Page Page 1059

Replacement Items

EA470C-30
Relational Items
EA470CA-2 Globe Valve [Brass]
EA470CA-3 Globe Valve [Brass]
EA470CA-4 Globe Valve [Brass]
EA470CA-6 Globe Valve [Brass]
EA470CA-10 Globe Valve [Brass]
EA470CA-12 Globe Valve [Brass]
EA470CA-14 Globe Valve [Brass]
EA470CA-20 Globe Valve [Brass]
EA470CA-30 Globe Valve [Brass]
Web catalog image

Documents

ESCO dimentional drawing
  1. IMG
Manufacturer’s instruction manual(Japanese)
  1. PDF
Specification