Item# : EA470CA-20
Description : Globe Valve [Brass]
This product is no longer available. Please refer to replacement item below.
Spec
Product in conformity with JIS Standard
|
Max pressure-Oil, gas(*), air, pulsating water (120℃ or below), saturated steam: 0.98MPa (10kgf/cm2),Still water (120℃ or below): 1.37MPa (14kgf/cm2)
|
*This bulb is not designed to handle toxic gases. Use specially designed or certified valves for flammable gas service.
|
Material-Bronze (body)
|
| Screw dim. (PT) |
2 |
|
|
| Catalog Price (JPY) |
¥
28,900
(Excluding tax)/¥
31,790(Tax including)
|
| Quantity of stock |
Latest stock:0
(2026/11/16 11:34 Currently)
|
| Catalog Page |
Page 1059
|
Replacement Items
Documents
| ESCO dimentional drawing |
-
|
| Manufacturer’s instruction manual(Japanese) |
-
|
| Specification |