Product Detail

URL:

Item# : EA470DB-10

Description : Gate Valve [Stainless Steel]

Spec

Material-Stainless steel (body)
Max pressure-Water, oil, gas (*) (180℃ or below): 0.98MPa (10kgf/cm2)Still water (120℃ or below): 1.37MPa (14kgf/cm2)
*This bulb is not designed to handle toxic gases. Use specially designed or certified valves for flammable gas service.
Screw dim. (PT) 1
Additional explanation
Catalog Price (JPY)

¥ 17,400 (Excluding tax)/¥ 19,140(Tax including)

Quantity of stock

Latest stock:2

(2026/11/18 23:07 Currently)

Update
Catalog Page Page 1060
Relational Items
EA470DB-4 Gate Valve [Stainless Steel]
EA470DB-6 Gate Valve [Stainless Steel]
EA470DB-10 Gate Valve [Stainless Steel]
EA470DB-12 Gate Valve [Stainless Steel]
Web catalog image

Documents

ESCO dimentional drawing
  1. IMG
Manufacturer’s instruction manual(Japanese)
  1. PDF
Specification