Product Detail

URL:

Item# : EA470VB-13A

Description : Compact Ball Valve

Spec

Body Material U-PVC
(Hardness Poly Chlorination Vinyl Resin )
Seal Material Seat :PT FE
O-ring :EPDM
Maximum Operating Pressure (Room temperature ) 1.0MPa(10.2kgf /cm2)
Flowing Temperature 0 to 50℃
Nominal Dia. (PVC Tube ) 13
Overall length 69mm
Suitable Tube OD. 18.20mm
Suitable for narrow places, and optimum for equipment piping of various plants, etc., because it consists of few components and is lightweight as well as compact
By ball-shaped valve body, the flow passage is straight and fluid resistance is extremely small (excellent water characteristics).
There is little anxiety that handle operation becomes difficult, due to heat expansion and contraction.
It is excellent for corrosion resistance, chemical resistance, and abrasion resistance, since PTFE is adopted for the seat.
Additional explanation
Catalog Price (JPY)

¥ 2,500 (Excluding tax)/¥ 2,750(Tax including)

Quantity of stock

Latest stock:11

(2026/11/23 01:10 Currently)

Update
Catalog Page Page 1052
Relational Items
EA470VB-13A Compact Ball Valve
EA470VB-15A Compact Ball Valve
EA470VB-20A Compact Ball Valve
EA470VB-25A Compact Ball Valve
EA470VB-30A Compact Ball Valve
EA470VB-40A Compact Ball Valve
EA470VB-50A Compact Ball Valve
Web catalog image

Documents

Manufacturer’s instruction manual(Japanese)
  1. PDF
ESCO dimentional drawing
  1. IMG