Item# : EA470VB-30A
Description : Compact Ball Valve
Spec
| Body material | U-PVC (Hard polyvinyl chloride resin ) |
Seal material | Seat :PTFE O-ring :EPDM |
|---|---|---|---|
| Maximum operating pressure (Room tempetarure ) | 1.0MPa(10.2kgf /cm2) |
Fluid tempetarure | 0~50℃ |
| Nominal dia. (PVC tube ) | 30 |
Full length | 121mm |
| Applicable tube outside dia. | 38.19mm |
Connection standard | socket type |
| Less composition parts light and compact. suitable for applying in a narrow place and equipment piping of various kinds of plant. |
|||
| Ball shape valve makes fluid passage straight and fluid resistance is extremely small. (Excellent water special quality ) |
|||
| Less likelihood to be difficult handle operation by heat swelling and shrinking. |
|||
| Seat is made of PTFE excellent corrosion resistance chemical resistance and wear resistance. | |||
| Additional explanation |
|
|---|
| Catalog Price (JPY) |
¥ 5,860 (Excluding tax)/¥ 6,446(Tax including) |
||||
|---|---|---|---|---|---|
| Quantity of stock |
Latest stock:1 (2026/11/23 01:10 Currently) |
||||
| Catalog Page | Page 1052 | ||||