Product Detail

URL:

Item# : EA470VB-50A

Description : Compact Ball Valve

Spec

Body material U-PVC
(Hard polyvinyl chloride resin )
Seal material Seat :PTFE
O-ring :EPDM
Maximum operating pressure (Room tempetarure ) 1.0MPa(10.2kgf /cm2)
Fluid tempetarure 0~50℃
Nominal dia. (PVC tube ) 50
Full length 175mm
Applicable tube outside dia. 60.25mm
Connection standard socket type
Less composition parts light and compact. suitable for applying in a narrow place and equipment piping of various kinds of plant.
Ball shape valve makes fluid passage straight and fluid resistance is extremely small. (Excellent water special quality )
Less likelihood to be difficult handle operation by heat swelling and shrinking.
Seat is made of PTFE excellent corrosion resistance chemical resistance and wear resistance.
Additional explanation
Catalog Price (JPY)

¥ 11,000 (Excluding tax)/¥ 12,100(Tax including)

Quantity of stock

Latest stock:1

(2026/11/23 01:10 Currently)

Update
Catalog Page Page 1052
Relational Items
EA470VB-13A Compact Ball Valve
EA470VB-15A Compact Ball Valve
EA470VB-20A Compact Ball Valve
EA470VB-25A Compact Ball Valve
EA470VB-30A Compact Ball Valve
EA470VB-40A Compact Ball Valve
EA470VB-50A Compact Ball Valve
Web catalog image

Documents

Manufacturer’s instruction manual(Japanese)
  1. PDF
ESCO dimentional drawing
  1. IMG