Product Detail

URL:

Item# : EA475AX-20

Description : Cable Tie (Weather Proof)

This product is no longer available. Please refer to replacement item below.

Spec

Material Weather-Resistant Nylon 12
It is excellent in corrosion resistance such as zinc-chloride resistance, etc. as well as moisture resistance, and is suitable for indoor/outdoor use at low temperature.
Usage Temperature Range -60 to 90℃
Full length 188mm
The width 4.8mm
Thickness 1.3mm
Max.Dia.(mm) 48mm
Qty. Per Unit 100 pcs
Loop Tensile Strength 18.2kgf
Additional explanation
Catalog Price (JPY)

¥ 4,240 (Excluding tax)/¥ 4,664(Tax including)

Quantity of stock

Latest stock:0

(2026/11/14 11:04 Currently)

Update
Catalog Page Page 1116

Replacement Items

EA475AT-200
Relational Items
EA475AX-20 Cable Tie (Weather Proof)
EA475AX-25 Cable Tie (Weather Resistance)
EA475AX-30 Cable Tie (Weather Resistance)
EA475AX-40 Cable Tie (Weather Resistance)
Web catalog image

Documents

Catalog
  1. PDF
ESCO dimentional drawing
  1. IMG