Product Detail

URL:

Item# : EA475AX-30

Description : Cable Tie (Weather Resistance)

Spec

Material Weather-Resistant Nylon 12
It is excellent in corrosion resistance such as zinc-chloride resistance, etc. as well as moisture resistance, and is suitable for indoor/outdoor use at low temperature.
Usage Temperature Range -60 to 90℃
Full length 292mm
The width 4.8mm
Thickness 1.3mm
Max.Dia.(mm) 76mm
Qty. Per Unit 100 pcs
Loop Tensile Strength 18.2kgf
Additional explanation
Catalog Price (JPY)

¥ 6,180 (Excluding tax)/¥ 6,798(Tax including)

Quantity of stock

Latest stock:1

(2026/11/14 11:04 Currently)

Update
Catalog Page Page 1116

Replacement Items

EA475AT-300
Relational Items
EA475AX-20 Cable Tie (Weather Proof)
EA475AX-25 Cable Tie (Weather Resistance)
EA475AX-30 Cable Tie (Weather Resistance)
EA475AX-40 Cable Tie (Weather Resistance)
Web catalog image

Documents

Catalog
  1. PDF
ESCO dimentional drawing
  1. IMG