Item# : EA475AX-40
Description : Cable Tie (Weather Resistance)
Spec
| Material |
Weather-Resistant Nylon 12
|
|
|
It is excellent in corrosion resistance such as zinc-chloride resistance, etc. as well as moisture resistance, and is suitable for indoor/outdoor use at low temperature.
|
| Usage Temperature Range |
-60 to 90℃
|
Full length |
368mm
|
| The width |
4.8mm
|
Thickness |
1.3mm
|
| Max.Dia.(mm) |
102mm
|
Qty. Per Unit |
100 pcs
|
| Loop Tensile Strength |
18.2kgf |
|
|
| Catalog Price (JPY) |
¥
10,600
(Excluding tax)/¥
11,660(Tax including)
|
| Quantity of stock |
Latest stock:7
(2026/11/14 10:56 Currently)
|
| Catalog Page |
Page 1116
|
Replacement Items
Documents
| Catalog |
-
|
| ESCO dimentional drawing |