Item# : EA506AK-51
Description : Folding Type Container (21.8L)
Spec
| Material | Polypropylene |
||
|---|---|---|---|
| Can Be Vertically Stacked |
|||
| It is thin type but it can be folded. |
|||
| Volume | 21.8L |
Size | Outside dimensions:600×400×125mm Inner dimensions:570×370×114mm Effective inside dimensions:570×370×104mm |
| Compressive load | 9.60kN(975kgf) |
Height when folded | 47mm |
| Additional explanation |
|
|---|
| Catalog Price (JPY) |
¥ 2,860 (Excluding tax)/¥ 3,146(Tax including) |
||||
|---|---|---|---|---|---|
| Quantity of stock |
Latest stock:0 (2026/09/17 11:25 Currently) |
||||
| Relational Items |
|---|
| EA506AK-51 Folding Type Container (21.8L) |
| EA506AK-52 Folding Type Container (33.4L) |
| EA506AK-53 Folding Type Container (41.9L) |