Product Detail

URL:

Item# : EA506AK-52

Description : Folding Type Container (33.4L)

This product is no longer available. Please refer to replacement item below.

Spec

Material Polypropylene
Can Be Vertically Stacked
It is thin type but it can be folded.
Volume 33.4L
Size Outside dimensions:600×400×180mm
Inner dimensions:570×370×169mm
Effective inside dimensions:570×370×159mm
Compressive load 10.94kN(1,120kgf)
Height when folded 47mm
Additional explanation
Catalog Price (JPY)

¥ 3,480 (Excluding tax)/¥ 3,828(Tax including)

Quantity of stock

Latest stock:0

(2026/09/17 11:25 Currently)

Update

Replacement Items

EA506AK-53
Relational Items
EA506AK-51 Folding Type Container (21.8L)
EA506AK-52 Folding Type Container (33.4L)
EA506AK-53 Folding Type Container (41.9L)