Item# : EA506L-82
Description : Drawer Type Storage Case
Spec
| Material | Body :Polypropylene 、 Top Plate :Print Paper Make-up Particle Board |
||
|---|---|---|---|
| With rollers which enable transfer in the front-back direction smoothly | |||
| A stopper is provided for the drawer, and it prevents dropping. |
|||
| Size | 556(W)x410(D)x820(H)mm(Roller Installation) |
Weight | 7.0kg |
| Steps | 4Step |
Drawer Inside Dim. | 485(W)x353(D)x166(H)mm |
| Load capacity of drawer | 4kg(Top Plate :10kg) | ||
| Additional explanation |
|
|---|
| Catalog Price (JPY) |
¥ 8,050 (Excluding tax)/¥ 8,855(Tax including) |
||||
|---|---|---|---|---|---|
| Quantity of stock |
Latest stock:4 (2026/11/16 03:20 Currently) |
||||
| Catalog Page | Page 1567 Page 2006 | ||||
| Relational Items |
|---|
| EA506L-81 Drawer Type Storage Case |
| EA506L-82 Drawer Type Storage Case |
| EA506L-83 Drawer Type Storage Case |