Product Detail

URL:

Item# : EA506L-83

Description : Drawer Type Storage Case

Spec

Material Body :Polypropylene 、
Top Plate :Print Paper Make-up Particle Board
With rollers which enable transfer in the front-back direction smoothly
A stopper is provided for the drawer, and it prevents dropping.
Size 556(W)x410(D)x1018(H)mm(Roller Installation)
Weight 8.2kg
Steps 5xStep
Drawer Inside Dim. 485(W)x353(D)x166(H)mm
Load capacity of drawer 4kg(Top Plate :10kg)
Additional explanation
Catalog Price (JPY)

¥ 9,880 (Excluding tax)/¥ 10,868(Tax including)

Quantity of stock

Latest stock:5

(2026/11/16 03:30 Currently)

Update
Catalog Page Page 1567 Page 2006
Relational Items
EA506L-81 Drawer Type Storage Case
EA506L-82 Drawer Type Storage Case
EA506L-83 Drawer Type Storage Case