Product Detail

URL:

Item# : EA506LC-40BA

Description : Storage Box With Buckle

This product is no longer available. Please refer to replacement item below.

Spec

Material Polypropylene
Load Capacity 80kg
Size Outside Dim :615(W)×375(D)×330(H)mm
Inside Dim :495(W)×275(D)×275(H)mm
Volume 40L
Qty. Per Unit 6
Weight 2,600g
Color Cover :Gray
Body :Dark Green
The Box Width Matches Your Shoulder Breadth Which Makes It Easier To Carry Around Even If You Have Put A Heavy Load Into The Box.
It Can Withstand The Load Up To About 80 Kg, And Therefore Can Be Used As A Chair Or As A Step, Too.
Perfect-fit Size Even For Luggage Space Of Compact Cars (fit, Cube, Etc.).
Additional explanation
Catalog Price (JPY)

¥ 16,900 (Excluding tax)/¥ 18,590(Tax including)

Quantity of stock

Latest stock:0

(2025/05/03 23:53 Currently)

Update
Catalog Page Page 1617

Replacement Items

EA506LC-40BB
Relational Items
EA506LC-40A Storage Box With Buckle
EA506LC-40BA Storage Box With Buckle
EA506LC-60A Storage Box With Buckle
EA506LC-60BA Storage Box With Buckle
Web catalog image

Documents

Catalog
  1. IMG