Item# : EA506LC-40A
Description : Storage Box With Buckle
Spec
Material | Polypropylene |
Load Capacity | 80kg |
---|---|---|---|
Size | Outside Dim :615(W)×375(D)×330(H)mm Inside Dim :495(W)×275(D)×275(H)mm |
Volume | 40L |
Qty. Per Unit | 1 |
Weight | 2,600g |
Color | Cover :Gray Body :Dark Green |
||
The Box Width Matches Your Shoulder Breadth Which Makes It Easier To Carry Around Even If You Have Put A Heavy Load Into The Box. |
|||
It Can Withstand The Load Up To About 80 Kg, And Therefore Can Be Used As A Chair Or As A Step, Too. |
|||
Perfect-fit Size Even For Luggage Space Of Compact Cars (fit, Cube, Etc.). |
Additional explanation |
|
---|
Catalog Price (JPY) |
¥ 2,950 (Excluding tax)/¥ 3,245(Tax including) |
||||
---|---|---|---|---|---|
Quantity of stock |
Latest stock:0 (2025/05/03 23:49 Currently) |
||||
Catalog Page | Page 1617 |
Replacement Items
![]() |
|
Relational Items |
---|
EA506LC-40A Storage Box With Buckle |
EA506LC-40BA Storage Box With Buckle |
EA506LC-60A Storage Box With Buckle |
EA506LC-60BA Storage Box With Buckle |