Item# : EA506LC-60BA
Description : Storage Box With Buckle
Spec
Material | Polypropylene |
Load Capacity | 80kg |
---|---|---|---|
Size | Outside Dim :785(W)×370(D)×325(H)mm Inside Dim :660(W)×275(D)×275(H)mm |
Volume | 60L |
Qty. Per Unit | 4 |
Weight | 3,650g |
Color | Cover :Gray Body :Dark Green |
||
The Box Width Matches Your Shoulder Breadth Which Makes It Easier To Carry Around Even If You Have Put A Heavy Load Into The Box. |
|||
It Can Withstand The Load Up To About 80 Kg, And Therefore Can Be Used As A Chair Or As A Step, Too. |
|||
Perfect-fit Size Even For Luggage Space Of Compact Cars (fit, Cube, Etc.). |
Additional explanation |
|
---|
Catalog Price (JPY) |
¥ 18,200 (Excluding tax)/¥ 20,020(Tax including) |
||||
---|---|---|---|---|---|
Quantity of stock |
Latest stock:0 (2025/05/03 11:32 Currently) |
||||
Catalog Page | Page 1617 |
Replacement Items
![]() |
|
Relational Items |
---|
EA506LC-40A Storage Box With Buckle |
EA506LC-40BA Storage Box With Buckle |
EA506LC-60A Storage Box With Buckle |
EA506LC-60BA Storage Box With Buckle |