Product Detail

URL:

Item# : EA550SB-0.5

Description : [Stainless Steel] (-) Precision Screwdriver

Spec

Blade W X T 0.5×0.005mm
Shaft Length 15mm
Full length 93mm
Material: Head: Polyacetal
Main body: Hardened stainless steel (54HRC)
Ergonomic design and head with low friction resistance make it comfortable to work for a long time
It can be used as a torque driver by setting the separately sold torque adapter (EA550SB-11 ~ 21) to the driver.
With spare bits (2)
Additional explanation
Catalog Price (JPY)

¥ 2,310 (Excluding tax)/¥ 2,541(Tax including)

Quantity of stock

Latest stock:1

(2025/04/30 23:11 Currently)

Update
Catalog Page Page 0678

Replacement Items

EA550SA-0.5
Relational Items
EA550SB-0.5 [Stainless Steel] (-) Precision Screwdriver
EA550SB-0.6 [Stainless Steel] (-) Precision Screwdriver
EA550SB-0.7 [Stainless Steel] (-) Precision Screwdriver
EA550SB-0.8 [Stainless Steel] (-) Precision Screwdriver
EA550SB-0.9 [Stainless Steel] (-) Precision Screwdriver
EA550SB-1.0 [Stainless Steel] (-) Precision Screwdriver
EA550SB-1.1 [Stainless Steel] (-) Precision Screwdriver
EA550SB-1.2 [Stainless Steel] (-) Precision Screwdriver
EA550SB-1.3 [Stainless Steel] (-) Precision Screwdriver
EA550SB-1.5 [Stainless Steel] (-) Precision Screwdriver
EA550SB-1.6 [Stainless Steel] (-) Precision Screwdriver
EA550SB-2.0 [Stainless Steel] (-) Precision Screwdriver
EA550SB-2.2 [Stainless Steel] (-) Precision Screwdriver
EA550SB-2.5 [Stainless Steel] (-) Precision Screwdriver
EA550SB-3.0 [Stainless Steel] (-) Precision Screwdriver
Web catalog image

Documents

RoHS