Item# : EA550SB-0.6
Description : [Stainless Steel] (-) Precision Screwdriver
Spec
Blade W X T |
0.6×0.005mm
|
Shaft Length |
15mm
|
Full length |
93mm
|
|
|
Material: Head: Polyacetal
|
Main body: Hardened stainless steel (54HRC)
|
Ergonomic design and head with low friction resistance make it comfortable to work for a long time
|
It can be used as a torque driver by setting the separately sold torque adapter (EA550SB-11 ~ 21) to the driver.
|
With spare bits (2)
|
Catalog Price (JPY) |
¥
2,310
(Excluding tax)/¥
2,541(Tax including)
|
Quantity of stock |
Latest stock:1
(2025/04/30 23:12 Currently)
|
Catalog Page |
Page 0678
|
Replacement Items
Documents
RoHS |
-
|
Note : Please read it before having you purchase item.
-
<About item>
Esco label with bar code is put on the handling pruducts (Excluding part of direct product from manufacture). A product becomes the change of specifications and the abolished turn without a notice by model change and improvement circumstances.
-
<About size>
The value of indication includes an error.Please select with margin.
-
<About color>
About the color of the publication product, it is a little different from a real color.
-
<About an expense of heavy product>
It is requested about assembling, insrallation and installation separately.
It is subdivision article number of a product which manufacture・ESCO sell a set.