Product Detail

URL:

Item# : EA550SB-1.2

Description : [Stainless Steel] (-) Precision Screwdriver

Spec


Blade W X T 1.2×0.1mm
Shaft Length 22mm
Full length 100mm
Material... Head: Polyacetal, Body: Hardened stainless steel (54HRC)
Ergonomic design and head with low friction resistance make it comfortable to work for a long time
It can be used as a torque driver by setting the separately sold torque adapter (EA550SB-11~21) to the driver.
With spare bits (2)
Additional explanation
Catalog Price (JPY)

¥ 3,050 (Excluding tax)/¥ 3,355(Tax including)

Quantity of stock

Latest stock:1

(2025/04/30 23:13 Currently)

Update
Catalog Page Page 0678

Replacement Items

EA550SA-1.2
Relational Items
EA550SB-0.5 [Stainless Steel] (-) Precision Screwdriver
EA550SB-0.6 [Stainless Steel] (-) Precision Screwdriver
EA550SB-0.7 [Stainless Steel] (-) Precision Screwdriver
EA550SB-0.8 [Stainless Steel] (-) Precision Screwdriver
EA550SB-0.9 [Stainless Steel] (-) Precision Screwdriver
EA550SB-1.0 [Stainless Steel] (-) Precision Screwdriver
EA550SB-1.1 [Stainless Steel] (-) Precision Screwdriver
EA550SB-1.2 [Stainless Steel] (-) Precision Screwdriver
EA550SB-1.3 [Stainless Steel] (-) Precision Screwdriver
EA550SB-1.5 [Stainless Steel] (-) Precision Screwdriver
EA550SB-1.6 [Stainless Steel] (-) Precision Screwdriver
EA550SB-2.0 [Stainless Steel] (-) Precision Screwdriver
EA550SB-2.2 [Stainless Steel] (-) Precision Screwdriver
EA550SB-2.5 [Stainless Steel] (-) Precision Screwdriver
EA550SB-3.0 [Stainless Steel] (-) Precision Screwdriver
Web catalog image

Documents

RoHS