Item# : EA573A-5A
Description : T-Type Hexagonal Wrench (With a ball point)
Spec
| Size | Full length :184mm Handle Length :100mm Handle Width :21mm Shaft Length (Long side):150mm Shaft Length (Short side):20mm |
Shaft Dia. | 5mm |
|---|---|---|---|
| Weight | 60g |
Material | Blade :Chrome-Vanadium Steel (Nickel Plating Finish ) Handle :Impact resistant plastic (Cadmium Free ) |
| With a ball point |
|||
| The side of the handle is equipped with a hexagonal key of the same size. |
|||
| Short side:For finish tightening With long ball point:For speed work |
|||
| Additional explanation |
|
|---|
| Catalog Price (JPY) |
¥ 910 (Excluding tax)/¥ 1,001(Tax including) |
||||
|---|---|---|---|---|---|
| Quantity of stock |
Latest stock:0 (2026/10/05 14:02 Currently) |
||||
Replacement Items
|
|