Product Detail

URL:

Item# : EA588DT-2

Description : Chamfer cutter for board

This product is no longer available. Please refer to replacement item below.

Spec

Chamfering ・Flat Sharpener Combination
Chamfering The angle 45°
Chamfering The width 1・1.5・2・3mm(4 stage Adjustment)
Flat Sharpener Possible Board Thickness 15mm Or Less
Material Blade :SK120、Stand :Aluminum Die-cast
As for the blade, the L-type cutter blade can be used.
It is made of high durability aluminum die-casting body, which is not deformed and is resistant against wear.
With the elastomer grip that can be firmly grasped
L Type Blade 1 Sheet 、Blade folding device Adapted
Stand size (WxDxH) 60x120x31mm
Additional explanation
Catalog Price (JPY)

¥ 3,140 (Excluding tax)/¥ 3,454(Tax including)

Quantity of stock

Latest stock:0

(2026/04/02 17:29 Currently)

Update
Catalog Page Page 0137

Replacement Items

EA588DC-1
Relational Items
EA588DT-1 Chamfer cutter for board
EA588DT-2 Chamfer cutter for board