Item# : EA588DT-1
Description : Chamfer cutter for board
This product is no longer available. Please refer to replacement item below.
Spec
Chamfering ・Flat Sharpener Combination
|
| Chamfering The angle |
45°
|
Chamfering The width |
1・1.5・2・3mm(4 stage Adjustment)
|
| Flat Sharpener Possible Board Thickness |
15mm Or Less
|
Material |
Blade :SK120、Stand :Aluminum Die-cast
|
| As for the blade, the L-type cutter blade can be used. |
It is made of high durability aluminum die-casting body, which is not deformed and is resistant against wear.
|
L Type Blade 1 Sheet 、Blade folding device Adapted
|
| Stand size (WxDxH) |
60x180x31mm |
|
|
| Catalog Price (JPY) |
¥
4,160
(Excluding tax)/¥
4,576(Tax including)
|
| Quantity of stock |
Latest stock:0
(2026/04/02 18:56 Currently)