Item# : EA612TX
Description : [121 Pcs] Aircraft Maintenance Tool Tray Set
Spec
<Set Details> | 121Point (mm) |
Combination Wrench (Inch) (mm) | 3.2・3.5・4・4.5・5・5.5・6・7・8・9・10・12・13・14・15・17・19・20・21・22・24・27・30 |
---|---|---|---|
Ratchet Ring Wrench (mm) | 7 x 8・9 x 10・12 x 13・17 x 19 |
(1/4)Socket(12P) (mm) | 5・5.5・6・7・8・9・10・11・12・13・14 |
(1/4)Deep Socket(12P) (mm) | 4.5・5・5.5・6・7・8・9・10・11・12・13・14 |
(1/4)Universal Socket (12 Corners )(mm) | 6・7・8・9・10 |
(3/8)Socket(12P) (mm) | 15・17・19・21・22・24 |
(3/8)Deep Socket(12P) (mm) | 15・17・19・21 |
Hexagonal Key Wrench (mm) | 1.5・2・2.5・3・4・5・6・8・10 |
1/4\"Sq Socket (Hexagonal Shaft ) | 4・4.5mm |
3/8\"Sq Extension Bar (Quick Release) | 76・240mm |
3/8\"Sq Universal Joint (Quick Release) | 46mm |
(3/8\")Adapter | 28(Male 1/4\"sq) |
3/8\"Sq Ratchet Handle (Quick Release) | 193mm |
(3/8\") Speeder Handle | 408mm |
1/4\"Bit For Magnetic Driver | 190mm |
1/4\"Sq Extension Bar (Quick Release) | 54・150mm |
1/4\"Sq Universal Joint (Quick Release) | 38mm |
Socket Adapter | Male 3/8\"sq x Female 1/4\"sq Male 1/2\"sq x Female 3/8\"sq |
1/4\"Sq Ratchet Handle (Quick Release) | 117mm |
(1/4\")Bit For Ratchet Handle | 117mm |
Bit Adapter | Female 1/4\"Hex x Female 1/4\"sq Female 5/16\"Hex x Female 3/8\"sq |
Punch With Grip | Dia 2.0 x 120mm Dia 3.0 x 120mm Dia 4.0 x 120mm Dia 5.0 x 120mm |
Pin Punch | Dia 1.4 x 82mm Dia 2.8 x 97mm |
(+) Screwdriver | #1 x 80mm #2 x 100mm #3 x 150mm |
(-) Screwdriver | 5.5 x 1.0mm 8.0 x 1.2mm |
Flat Pliers | 200mm |
Pre-bent nose pliers (45°) | 170mm |
Water Pump Pliers | 240mm |
Locking Pliers | 175mm |
Safety Wire Twister | 230mm |
Nippers | 160mm |
Nylon Hammer | 290mm(413g) |
Single-Ended Hammer | 320mm(600g) |
Thickness Gauge | 0.05to1.0mm |
Hand Saw | 250mm |
Folding Type Cable Knife | Blade Length 90mm |
Scriber | 250mm |
Magnet Pick Up Tool | 500mm |
Pick Up Claw | 540mm |
Slide Caliper | 150mm |
||
Drain Pipe Service Mirror |
|||
Tape Measure | 3m |
Led Light | 170 x 40 x 35mm |
Weight | 10.1kg |
Additional explanation |
|
---|
Catalog Price (JPY) |
¥ 615,000 (Excluding tax)/¥ 676,500(Tax including) |
||||
---|---|---|---|---|---|
Quantity of stock |
Latest stock:0 (2025/10/16 06:10 Currently) |
Relational Items |
---|
EA612TX [121 Pcs] Aircraft Maintenance Tool Tray Set |
EA612TV [122 Pcs] Aircraft Maintenance Tool Tray Set |
.jpg)