Item# : EA637EC-23
Description : Screw Jack (Made-Aluminum )
Spec
| Material | Spindle :Hardened Steel Body :Aluminum |
Receiving Surface Hole | Dia 12mm |
|---|---|---|---|
| Because this is made of aluminum do not jack up with a load applied. |
|||
| Pads of EA637EP-1 -3 can be attached. |
|||
| Highest High | 100mm |
Lowest High | 70mm |
| Load Capacity | 30kN |
size | Body Dia :50mm Receiving Surface Dia :50mm |
| Additional explanation |
|
|---|
| Catalog Price (JPY) |
¥ 6,540 (Excluding tax)/¥ 7,194(Tax including) |
||||
|---|---|---|---|---|---|
| Quantity of stock |
Latest stock:0 (2026/10/04 15:35 Currently) |
||||
| Relational Items |
|---|
| EA637EC-21 Screw Jack (Made-Aluminum ) |
| EA637EC-22 Screw Jack (Made-Aluminum ) |
| EA637EC-23 Screw Jack (Made-Aluminum ) |
| Parts & Accessories | |
|---|---|
| Option | EA637EP-1 : Ball Pad For Screw Jack |
| Option | EA637EP-3 : Centering Pad For Screw Jack |