Product Detail

URL:

Item# : EA637EC-22

Description : Screw Jack (Made-Aluminum )

This product is no longer available. Please refer to replacement item below.

Spec

Material Spindle :Hardened Steel
Body :Aluminum
Receiving Surface Hole Dia 12mm
Because this is made of aluminum do not jack up with a load applied.
Pads of EA637EP-1 -3 can be attached.
Highest High 70mm
Lowest High 50mm
Load Capacity 30kN
size Body Dia :50mm
Receiving Surface Dia :50mm
Additional explanation
Catalog Price (JPY)

¥ 5,520 (Excluding tax)/¥ 6,072(Tax including)

Quantity of stock

Latest stock:0

(2026/10/04 15:33 Currently)

Update
Relational Items
EA637EC-21 Screw Jack (Made-Aluminum )
EA637EC-22 Screw Jack (Made-Aluminum )
EA637EC-23 Screw Jack (Made-Aluminum )
Web catalog image

Documents

RoHS