Item# : EA637FP-103
Description : T-Slot Nut (With Spring )
Spec
| Material | Body :Hardened Steel Spring :Stainless |
The hardness | HRC22 to 30 |
|---|---|---|---|
| TGroove For |
|||
| Compatible Screw | M10 |
A | 15.7mm |
| E | 25mm |
F | 15.5mm |
| K | 9mm |
Applicable Code TGroove | 16 |
| Additional explanation |
|
|---|
| Catalog Price (JPY) |
¥ 1,330 (Excluding tax)/¥ 1,463(Tax including) |
||||
|---|---|---|---|---|---|
| Quantity of stock |
Latest stock:0 (2026/11/23 04:23 Currently) |
||||
| Catalog Page | Page 0659 | ||||