Item# : EA637FP-82
Description : T-Slot Nut (With Spring )
Spec
| Material | Body :Hardened Steel Spring :Stainless |
The hardness | HRC22 to 30 |
|---|---|---|---|
| TGroove For |
|||
| Compatible Screw | M8 |
A | 13.7mm |
| E | 22mm |
F | 13.5mm |
| K | 8mm |
Applicable Code TGroove | 14 |
| Additional explanation |
|
|---|
| Catalog Price (JPY) |
¥ 1,100 (Excluding tax)/¥ 1,210(Tax including) |
||||
|---|---|---|---|---|---|
| Quantity of stock |
Latest stock:4 (2026/11/23 04:23 Currently) |
||||
| Catalog Page | Page 0659 | ||||