Item# : EA637FP-201
Description : T-Slot Nut (With Spring )
Spec
| Material | Body :Hardened Steel Spring :Stainless |
The hardness | HRC22 to 30 |
|---|---|---|---|
| TGroove For |
|||
| Compatible Screw | M20 |
A | 21.7mm |
| E | 35mm |
F | 21.5mm |
| K | 14mm |
Applicable Code TGroove | 22 |
| Additional explanation |
|
|---|
| Catalog Price (JPY) |
¥ 1,830 (Excluding tax)/¥ 2,013(Tax including) |
||||
|---|---|---|---|---|---|
| Quantity of stock |
Latest stock:2 (2026/11/23 04:23 Currently) |
||||
| Catalog Page | Page 0659 | ||||