Item# : EA701BC-3A
Description : Infrared Thermometer
Spec
Measurement Range | -50to+550℃ |
Resolution | 0.1℃ |
---|---|---|---|
Sampling | 1time/Second |
Measurement Accuracy | ±4℃(-50to0℃)、 Big one±2%rdgOr ±2℃(Other ranges) |
Emissivity Setting | 0.10to1.00(0.01each Variable ) |
Measurement Area | 13:1 (Example:Measurement an agenda of Dia 7.6cm Target for 100cm the distance) |
Measurement Wavelength | 8to14μm |
Function | Backlight 、 Laser Marker (1Point )、 Auto Power Off 、Data Hold 、 Emissivity Variable 、MAX/MIN Display |
Use Temperature And Humidity | 0to+50℃、10to95%RH (But without the dew condensation) |
Preservation Temperature And Humidity | -20to+60℃、80%RH Or Less \(But without the dew condensation) |
Auto Power Off | 10Second |
Power Supply | 9V Battery x 1 Pcs (With ) |
Battery Life | About 12Hour |
size | 44(W) x 100(D) x 155(H)mm |
Weight | About 176g(Including Batteries) |
||
Hot Machine for Engine |
Additional explanation |
|
---|
Catalog Price (JPY) |
¥ 9,800 (Excluding tax)/¥ 10,780(Tax including) |
||||
---|---|---|---|---|---|
Quantity of stock |
Latest stock:0 (2024/04/30 16:20 Currently) |
||||
Catalog Page | Page 0834 |
Replacement Items
|
Relational Items |
---|
EA701BC-2A |
EA701BC-3A Infrared Thermometer |