Item# : EA719AK-6
Description : Flat-Type Square [1st Class Hardening]
Spec
Hardened, and HS 60° or more of hardness |
|||
For general work. Strict accuracy cannot be retained. |
|||
Perpendicularity-[±10 + L/20]μm |
|||
Material-Mild steel |
|||
Interior and exterior angle measurement surfaces are lapping fishing,and the side surfaces are polishing finishing. |
|||
Dim. (mm) | 200 x 130 |
---|
Additional explanation |
|
---|
Catalog Price (JPY) |
¥ 28,200 (Excluding tax)/¥ 31,020(Tax including) |
||||
---|---|---|---|---|---|
Quantity of stock |
Latest stock:0 (2025/10/04 16:11 Currently) |