Product Detail

URL:

Item# : EA719AK-8

Description : Flat-Type Square [1st Class Hardening]

This product is no longer available. Please refer to replacement item below.

Spec

Hardened, and HS 60° or more of hardness
For general work. Strict accuracy cannot be retained.
Perpendicularity-[±10 + L/20]μm
Material-Mild steel
Interior and exterior angle measurement surfaces are lapping fishing,and the side surfaces are polishing finishing.
Dim. (mm) 300 x 200
Additional explanation
Catalog Price (JPY)

¥ 40,000 (Excluding tax)/¥ 44,000(Tax including)

Quantity of stock

Latest stock:0

(2025/10/04 16:11 Currently)

Update
Relational Items
EA719AK-2 Flat-Type Square [1st Class Hardening]
EA719AK-4 Flat-Type Square [1st Class Hardening]
EA719AK-6 Flat-Type Square [1st Class Hardening]
EA719AK-7 Flat-Type Square [1st Class Hardening]
EA719AK-8 Flat-Type Square [1st Class Hardening]
Main image

Documents

Specification