Product Detail

URL:

Item# : EA719XD-22

Description : [Class 0] Surface Plate For Precision Inspection

This product is no longer available. Please refer to replacement item below.

Spec

Material-Cast iron (FC300)
High accuracy precision surface plate made of tough hardening cast-iron
JIS B7513 conformity product
Flatness 3.5μm
Dim. (mm) 150 x 150 x 45
Weight 3.8kg
Additional explanation
Catalog Price (JPY)

¥ 47,900 (Excluding tax)/¥ 52,690(Tax including)

Quantity of stock

Latest stock:0

(2025/10/04 16:11 Currently)

Update

Replacement Items

EA719XG-1
Relational Items
EA719XD-22 [Class 0] Surface Plate For Precision Inspection
EA719XD-23 [Class 0] Surface Plate For Precision Inspection
EA719XD-24 [Class 0] Surface Plate For Precision Inspection
EA719XD-25 [Class 0] Surface Plate For Precision Inspection
EA719XD-26 [Class 0] Surface Plate For Precision Inspection
EA719XD-27 [Class 0] Surface Plate For Precision Inspection
EA719XD-28 [Class 0] Surface Plate For Precision Inspection
Main image

Documents

Specification