Item# : EA719XG-12
Description : Surface Plate (for Precision Inspection)
Spec
Equivalent to JIS 0 grade |
|||
Material-Granite |
|||
Precision surface plate that uses granite with resultant high hardness, excellent wear resistance, and no rusting. |
|||
For flatness, parallelism, and perpendicularity measurement, assembling, scribing, and centering of workpiece |
|||
Dim. (mm) | 1000 x 1500 x 200 |
Flatness | 9μm |
---|---|---|---|
Weight | 870kg |
Additional explanation |
|
---|
Catalog Price (JPY) |
¥ 675,200 (Excluding tax)/¥ 742,720(Tax including) |
||||
---|---|---|---|---|---|
Quantity of stock |
Latest stock:0 (2025/10/04 15:49 Currently) |